For detailed information, other images and documents, please select individual articles from the following table.
Injectable mortar WIT-PE 510
Standard pure epoxy mortar with a long working time and for large effective anchorage depth - ideal for bonded anchors as well as for post-installed rebar connections in concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Two-component resin mortar, pure epoxy, styrene-free
- Individual fixing point in cracked and uncracked concrete (M8 to M30)
Can be used with the following anchor rods: W-VI-A, W-VD-A, conventional threaded rods with inspection certificate 3.1 in accordance with EN 10204
- Post-installed rebar connection
The cartridge can continue to be used until the expiry date by replacing the mixing nozzle or resealing with the sealing cap
- Anchoring of threaded rods in natural stone (without approval/assessment)
- European Technical Assessment ETA-20/1038: Individual fixing point + cracked and uncracked concrete (W-VI-A anchor rod, W-VD-A anchor rod, commercial standard threaded rod with inspection certificate 3.1)
- European Technical Assessment ETA-20/1037: Post-installed rebar connection
This product is subject to the provisions of the Ordinance on the Prohibition of Chemicals (ChemVerbotsV). Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, adequately dealing with spillages or other exposure and ensuring correct disposal can be found in the material safety data sheet.
Drill the hole
Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning
Clean the drill hole:
Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)
Cut anchor rod to length and mark the desired insertion depths
Screwing the mixer onto the cartridge
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Fill injection mortar starting from base of drill hole
Press in anchor rod up to drill hole base while turning slightly
Visual check of mortar volume, embedment depth mark
Load can be applied to the reinforcement bar after observing the curing time
Install component, apply installation torque
Drill the hole
Drill the hole using a Würth dust extraction drill bit. The drill hole does not require cleaning
Clean the drill hole:
Blow out 2x with oil-free compressed air (min. 6 bar)/
brush out 2x/
blow out 2x with oil-free compressed air (min. 6 bar)
Place the embedment depth mark on the rod and check the drilling hole depth
Use WIT-VL 16 Cut off mixer at position "X"
Screwing the mixer onto the cartridge
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Mount injection equipment, fill injection mortar from bottom of drill hole
Insert the reinforcement bar until it reaches the mark, turning slightly
Visual check of the mortar volume, observe maximum processing time
Load can be applied to the reinforcement bar after observing the curing time
- Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits, etc.
- Suitable for structural expansions, ceiling and wall outlets, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!