Welcome to Würth Hungary For trade customers only
HSS centre drill bit
HSS centre drill bit - 1
HSS centre drill bit - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSS centre drill bit

Standard drill bit for making centring holes in accordance with DIN 332, page 1.

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Shape A, right-hand cutting


  • Without protection countersink

  • With straight running surfaces

  • Countersink angle 60°

  • Ø tolerance on the shank: h9 in accordance with DIN 7160