Welcome to Würth Hungary For trade customers only
Central lock MS 5000
Central lock MS 5000 - 1
Central lock MS 5000 - 2
Central lock MS 5000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Central lock MS 5000

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Material: Die-cast zinc, nickel-plated



Locks from the front



Can be used on left or right



No interchangeable core cylinder



Included in delivery:


  • 1 x central lock cylinder

  • 1 x locking bar, 14 x 3 x 600 mm

  • 3 x sliders with 6 x 15 mm-diameter bolts

  • 2 x rod guides