Welcome to Würth Hungary For trade customers only
Case ORSY® 200

For detailed information, other images and documents, please select individual articles from the following table.

Case ORSY® 200

Optimum storage of small parts, tools and machinery with customisable layout options. Compartment divided using cross-linked foam 13 x 13 mm and base section insert.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Case height 105 mm



High impact strength, extremely robust and impact-resistant


  • Resistant to grease, oil, and fuel

  • Temperature-resistant from -25°C to +90°C

  • Low tare weight


The steel-pin hinge guarantees a long service life and makes the case a robust and durable product



Folding handle is ergonomically adapted to give the best fit for the hand



Extensive range of equipment and accessories for customisable layout options