Rotating file A, carbide milling bit Crossed teeth
For detailed information, other images and documents, please select individual articles from the following table.
Rotating file A, carbide milling bit Crossed teeth
Cylindrical, no end cutting
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
Carbide tools:
- Guarantee smooth surface and efficient chip ejection Need for time-consuming post-processing has been minimised
- Clearly longer service life compared to tools made of ordinary materials
- Saves time when milling hard materials
- Teeth are suitable for all kinds of processing, such as for stainless steel, high-strength steel, grey cast iron, welded seams, hard plastics and hardened steel
DIN code ZYA
Application area
Suitable for axial grinding machines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!