Welcome to Würth Hungary For trade customers only
BASIC KWB 1 cabinet workbench
BASIC KWB 1 cabinet workbench - 1
BASIC KWB 1 cabinet workbench - 2
BASIC KWB 1 cabinet workbench - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

BASIC KWB 1 cabinet workbench

Robust cabinet workbench with a drawer block for storing tools and other work materials

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Robust sheet-steel construction, welded with multiple edges

  • Base frame made from square tubing, 45 x 45 x 2 mm

  • With a levelling device

  • Central locking system secures the contents against theft

  • Aluminium handle with labelling strips and transparent cover

  • Drawers with over 80 % partial extension, mounted on roller bearings

  • Internal dimensions of drawer (W x D): 477 x 587 mm

  • Drawer capacity: 70 kg with evenly distributed load

  • Rows of slots for inserting partitions/drawer dividers