SH 26 visible cabinet hanger
For detailed information, other images and documents, please select individual articles from the following table.
SH 26 visible cabinet hanger
Suitable for steel rail and hook suspension
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
- Load up to 104 kg per wall unit in accordance with DIN EN 15939
- Visible mounting that only takes up a small amount of space
- Fast and accurate adjustment with Phillips screwdriver size 2
- All-steel version
Notice
Secure the top cabinet against unintentional dismounting.
Mounting with particle board screw ∅ 4 x 16 mm
Application area
Top cabinet, suspended cabinet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!