For detailed information, other images and documents, please select individual articles from the following table.
Butyl sealing tape
Self-adhesive and self-bonding sealing tape made of butyl rubber ensures a long-lasting seal due to its UV, weathering and ageing resistance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Excellent adhesion and compatibility with most common materials
- Excellent compatibility with PMMA, polycarbonate and bitumen (in accordance with DIN EN 1548)
Long-term durability
- Almost unrestricted service life with proper and professional application
- Good UV, weathering and water resistance
- For both indoor and outdoor use
- Waterproof and water resistant
Ideal for use in the field of "sustainable construction"
- Not harmful to health
- Odourless
- Insulating and noise-absorbing effect
- Highlywater vapour impermeable
- Non-shrinking
- Complies with VOC requirements
Quick and easy application
- Immediately functional
- Permanently self-adhesive
- Self-bonding
- Suitable for contact with food
- Solvent- and bitumen-free
- Complies with IVD technical data sheets: No. 5, 19-1, 19-2, 25, 29, 31, 35
- Compatibility: with bitumen in accordance with DIN EN 1548
ISEGA:
- For sealing piping systems in which dry food is transported
- Clearance certificate no.: 65017 U 25
Complies with VOC requirements according to:
- EMICODE EC 1 Plus
- AgBB scheme
- French VOC Class A+ and "KMR ordinance"
- Screwing in/penetrating the butyl tape must be avoided.
- Butyl cannot be secured mechanically!
Service hatches - depending on the design, the butyl sealing tape can help achieve a reliable seal against oily or salty spray water.
The butyl sealing tape is used to mount plastic attachments and panelling, such as indicators, lighting etc., which are built in or screwed on.
Overlapping side walls on camper vans, caravans and HGVs are sealed with butyl sealing tape and crimped with trim strips.
For sealing the standing seam with double-sided self-adhesive butyl tape.
The butyl sealing tape is suitable for sealing and fixing in industrial and construction applications as well as for overlapping and protective sealing tasks without the transmission of mechanical forces on joints, seams, connections, openings, windings and contact points and for extensive repair work indoors and outdoors.
Also ideal for bonding seams and bonding vapour barrier films, overlapping sealing for assembly parts in the automotive and roof sector, façade and equipment construction, concrete and prefabricated concrete part construction, ship, caravan and container construction, in the furniture and interior finishing industry, in sanitary and electrical installations as well as in ventilation and air-conditioning technology, or sealing piping systems in which dry food is transported.
The product can also be used as corrosion protection between metallic materials or for vibration damping and sound insulation. Mechanical securing is required for power transmissions.
The surfaces to be sealed must be dry, load-bearing and free from grease and dust. Absorbent and porous surfaces such as concrete, plaster etc. must be pretreated with the butyl primer. The butyl sealing tape must be carefully pressed onto the surface. Pressing the sealing surfaces together results in a perfect seal. Using excessive contact pressure on the profile will cause the sealing compound to be "pushed out". For this reason, never compress butyl products absolutely flat (use the washer as a spacer). Butyl products should always be mechanically secured due to the flow properties of the tape ("cold flow"), e.g. by screwing the parts, applying a press-on profile.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!