For detailed information, other images and documents, please select individual articles from the following table.
Plus carbide bushing chisel
One-piece premium bush hammer with carbide teeth and tool holder suitable for SDS-plus.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Very long service life and optimum performance due to the 25 high-quality carbide teeth
- Very compact bushing head for noticeable weight saving and therefore more pleasant working compared to conventional standard versions.
- Optimum power transmission as the chisel is produced from a single piece
The texturing of the surface depends on the number of teeth and duration of bushing tool application as well as the impact power.
- Texturing of stone, concrete, plastic or natural stone surfaces
- Roughing of surfaces (creating bonding layers), e.g. when restoring concrete and asphalt
- Removing excess concrete
- In the case of solid surfaces, can also be used to remove rubber-containing paints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!