Brazing solder no. 2 DIN EN 1044, ISO 3677, B-Cu92PAg
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
- For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.
- Working temperature: 710°C
- Melting range: 650–810°C
Notice
Solder does not contain flux.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!