Welcome to Würth Hungary For trade customers only
Brake paste

For detailed information, other images and documents, please select individual articles from the following table.

Brake paste

Highly pressure-resistant, very adhesive lubricant

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Silver-coloured and very adhesive mineral oil-based paste with inorganic thickeners and solid lubricants based on soft metals, which guarantees excellent corrosion protection.



  • Ensures good sliding properties even under the highest compressive loads

  • Prevents corrosion, seizing, burning on

  • Insensitive to high temperatures, this ensures a high level of wear protection and a long-term lubricating effect

  • Excellent resistance to oxidation and ageing

  • Free of silicone, MoS2 and lead
Notice

Application temperature as grease paste: -20°C to +160°C