Multinorm jacket
For detailed information, other images and documents, please select individual articles from the following table.
Multinorm jacket
The functional and anti-static jacket offers maximum protection and comfort.
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
- Flame-retardant, anti-static, concealed zip
- 2 front pockets, 2 breast pockets
- Reflective inserts
- Adjustable cuffs
- EN 1149-5, EN 13034, IEC 61482-2 Class 1, EN ISO 11611 Class 2, EN ISO 11612
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!