The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Boltless rack Basic
Robust plug-in rack with 5 steel shelves for medium loads in warehouses, workshops and factories
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
High-quality details
- Safe and sturdy steel shelves with 40 mm tubular edge
- Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support
- Durable, zinc plated surface
- The pre-assembled frame is quick and easy to put together without any tools
Practical options
- Can be expanded using add-on bays and accessories
- Freely adjustable in 25 mm grid dimensions
- All indicated bay widths are axial dimensions
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
With steel shelves for medium loads in warehouses, workshops and factories as well as practical system perforations for custom accessories.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!