Welcome to Würth Hungary For trade customers only
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 1
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 2
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 3
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 4
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 5
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 6

For detailed information, other images and documents, please select individual articles from the following table.

LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case

Comprehensive blind rivet assortment with blind rivet tool, drill bit and rivet dia. 3.0 x 6 mm to dia. 4.8 x 16 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Includes high-quality white system case 4.4.1 with removable system boxes

  • Ready to use due to the included matching drill bits and blind rivet tool

  • The assortment covers the entire clamping range from 1.5 mm to 12 mm

  • Information on the clamping range of the associated rivet can be found on the cover of the system case


Advantages of the blind rivet connection:


  • Sleeve: aluminium, mandrel: zinc plated steel, blue passivated (A2K)

  • High-quality rivet connection

  • Clean, secure closure

  • Reliable rivet mandrel locking mechanism

  • Consistently high tensile strength and shearing resistance

  • High-tensile rivet connections; impact-resistant and impermeable to spray water

  • No kinking of rivet body with small nominal clamping range