For detailed information, other images and documents, please select individual articles from the following table.
Blade scraper set 52 pieces
Innovative scraper set with steel and plastic blades for universal use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Flexible and effective
- The scraper set can be used for various surfaces and applications, including removing stickers, residues, coatings and impurities
Ergonomic and secure
- The scraper features an ergonomic two-component handle, which makes it comfortable to use
- The quick-release clamping system holds the blades easily and securely in place
Increased efficiency
- By using the correct blade for the particular application
- Standard scraper blade for conventional and universal applications
- Black, extremely sharp blade with rounded edges to prevent scratches
- Plastic scraper blade ideal for scraping delicate surfaces
- HEAVY-DUTY blade with two 60° cutting edges with a very high contact pressure for tough and hard coatings
- HEAVY-DUTY blade with four 90° cutting edges for removing brittle materials and smoothing surfaces
ORSY® system
- Compact dimensions in 4.2.1 Würth modular grid for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
After use, turn the blade over to protect the blade edge in the holder
Standard blade
For conventional and universal applications: Cleaning and removing coverings and residues
Standard blade
For conventional and universal applications: Cleaning and removing coverings and residues
Extremely sharp blade, robust and rounded corners
Robust design for more contact pressure and to avoid scratches on critical surfaces
Extremely sharp blade, robust and rounded corners
Robust design for more contact pressure and to avoid scratches on critical surfaces
Plastic blade for sensitive surfaces
Perfect for removing materials and sensitive surfaces that require protection
Plastic blade for sensitive surfaces
Perfect for removing materials and sensitive surfaces that require protection
Very robust blade with 2 x 60° cutting edges
For very high contact pressure and tough, hard coatings, relatively sharp blade edge
Very robust blade with two 60° cutting edges
For very high contact pressure and tough, hard coatings, relatively sharp blade edge
Scraper blade 4 x 90° for hard work and special jobs
For removing brittle materials and residues and smoothing surfaces
Scraper blade 4 x 90° for hard work and special jobs
For removing brittle materials and residues and smoothing surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!