Excellent adhesion on bitumen sheeting, seals roofing sheets and roofing felt very securely
Good adhesion to damp base materials
- Use largely unaffected by the weather
- Suitable for emergency repairs
Ageing and weather-resistant
Suitable for elastic moulding
- Repairs performed in damp conditions must be checked when dry
- Sufficient air exchange should be ensured during the curing phase
- A higher coating thickness extends the curing time
- Do not coat with solvent-based paints
- Suitable only for plastics without plasticisers
- For filling bitumen strips and their connections
- For filling roof passages, e.g. domed roof lights, ventilation ducts, antennas or chimneys, as well as edge connections
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- An adhesion primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!