Welcome to Würth Hungary For trade customers only
33-piece mixed bit set W

For detailed information, other images and documents, please select individual articles from the following table.

33-piece mixed bit set W

33-piece bit set with a magnetic quick-change chuck in an innovative holder

See product details

Available in 1 version
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
Practical packaging


  • Opening and closing is done by pressing a button and making circular movements

  • With a belt clip


Quick and easy bit change


With a magnetic, quick-change, ejector chuck



S2 material grade


The bits are more difficult to break and more resistant to torsion compared to traditional bit materials



32 pcs of 25 mm long 1/4 bits


  • PZ1 – 2 pcs

  • PZ2 – 3 pcs

  • PZ3 – 2 pcs

  • PH1 – 2 pcs

  • PH2 – 3 pcs

  • PH3 – 2 pcs

  • SL3; 4; 5,5; 6,5 – 1 pc

  • KL2; 2,5; 3; 4; 5; 6 – 1 pc

  • TX10 – 1 pcs

  • TX15 – 2 pcs

  • T20 – 2 pcs

  • T25 – 1 pcs

  • T30 – 1 pcs

  • T40 – 1 pcs