Welcome to Würth Hungary For trade customers only
33-piece mixed bit set W

For detailed information, other images and documents, please select individual articles from the following table.

33-piece mixed bit set W

33-piece bit set with a magnetic quick-change chuck in an innovative holder

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Practical packaging


  • Opening and closing is done by pressing a button and making circular movements

  • With a belt clip


Quick and easy bit change


With a magnetic, quick-change, ejector chuck



S2 material grade


The bits are more difficult to break and more resistant to torsion compared to traditional bit materials



32 pcs of 25 mm long 1/4 bits


  • PZ1 – 2 pcs

  • PZ2 – 3 pcs

  • PZ3 – 2 pcs

  • PH1 – 2 pcs

  • PH2 – 3 pcs

  • PH3 – 2 pcs

  • SL3; 4; 5,5; 6,5 – 1 pc

  • KL2; 2,5; 3; 4; 5; 6 – 1 pc

  • TX10 – 1 pcs

  • TX15 – 2 pcs

  • T20 – 2 pcs

  • T25 – 1 pcs

  • T30 – 1 pcs

  • T40 – 1 pcs