Robust bit ratchet with convenient ejector!
Coarse toothing with 48 teeth – 7.5° angle of rotation
- Fast, simple changeover from clockwise to anti-clockwise rotation using lever
- Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom
- Low overall height compared to conventional ratchets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!