Welcome to Würth Hungary For trade customers only
RW Edition 1/4-Inch Ratchet 8 pieces
RW Edition 1/4-Inch Ratchet 8 pieces - 1
RW Edition 1/4-Inch Ratchet 8 pieces - 2
RW Edition 1/4-Inch Ratchet 8 pieces - 3
RW Edition 1/4-Inch Ratchet 8 pieces - 4
RW Edition 1/4-Inch Ratchet 8 pieces - 5
RW Edition 1/4-Inch Ratchet 8 pieces - 6
RW Edition 1/4-Inch Ratchet 8 pieces - 7
RW Edition 1/4-Inch Ratchet 8 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

RW Edition 1/4-Inch Ratchet 8 pieces

Black, with Reinhold Würth signature and integrated bit storage including 7 bits. For a good cause: Würth supports UNICEF by donating a part of the proceeds of RW WORKOUT Week for a UNICEF project

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Most important bit sizes are always at hand


  • The integrated bit magazine for six bits contains the most important bit sizes in one tool

  • The bit magazine is made of fibreglass-reinforced PP plastic with magnets, therefore providing a secure hold for the bits


Very robust design


  • The ratchet has a compact ratchet head with reversing lever and is finely toothed with 60 teeth

  • The maximum torque is 50 Nm

  • The aluminium handle is light, stable and corrosion-resistant


Can easily be used in extremely tight spaces


  • Low overall height and length

  • Small reverse rotation angle thanks to fine toothing


Scope of delivery:


  • 1x 1/4-inch ratchet with integrated magazine

  • 1x each PH1, PH2 bits

  • 1x each TX20, TX25 bits

  • 1x each hexagon 3 mm, 4 mm bits

  • 1x slotted bit 0.8 x 5.5 mm
Notice

Carbon-neutral product


Together with ClimatePartner, we also support international climate protection projects.


Carbon neutrality means, among other things, that the carbon footprint of a product based on its production and supply chain was calculated on the basis of internationally accepted standards and fully offset by supporting international climate protection projects.