Bit holder for impact screwdriver
For detailed information, other images and documents, please select individual articles from the following table.
Bit holder for impact screwdriver
Specially developed for use with tangential impact screwdrivers
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
Extended service life of bits
- Three torsion zones ensure efficient absorption of torque impulses
- 1-2-3 graduated damping zones enable usage with various bit sizes
Bit lock
Magnet and snap ring for improved bit locking in the holder
Slim bit sleeve enables access to hard-to-reach screw heads
Blade with the E 6.3 (1/4 in) output
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!