Welcome to Würth Hungary For trade customers only
1/4 inch bit holder with screw-in depth limitation
1/4 inch bit holder with screw-in depth limitation - 1
1/4 inch bit holder with screw-in depth limitation - 2
1/4 inch bit holder with screw-in depth limitation - 3
1/4 inch bit holder with screw-in depth limitation - 4
1/4 inch bit holder with screw-in depth limitation - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch bit holder with screw-in depth limitation

Impact-resistant bit holder with screw-in depth limitation for RW40 bit

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

For ASSY 4 countersunk head screws


  • For fast and flush countersinking of ASSY 4 screws with countersunk head dia. 6, 8 and 10 mm ASSY 4/ASSY plus 4/ASSY plus VG 4 with RW40 bit, length 25 mm for woodworking


Clear overview, quicker working


  • Even countersinking of the screws creates an improved screw pattern

  • Integrated screwing stop speeds up the screwing process

  • Freely rotating stop disc reduces marks on the wood surface


Further advantages


  • Knurling on the bit holder sleeve ensures an excellent grip

  • Non-magnetic, no chip deposits
Notice

Also suitable for flush countersinking for the following ASSY screws


  • RW40 bit: dia. 5 mm ASSY 4 WW steel with countersunk head

  • RW30 bit: dia. 6 mm ASSY plus VG 4 CH and ASSY 4 A2 stainless steel with countersunk head