For detailed information, other images and documents, please select individual articles from the following table.
Bit box, size 2 empty
ORSY system bit box made of high-quality plastic for equipping with up to 16 bits and 1 bit holder
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Portable, interchangeable bit bars
- Removable bit bar for taking to the place of use or for individually equipping
- The bit bars can be easily removed from the box using a narrow screwdriver
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- The movable bit bar enables easy removal of the bits
Always at hand
- The bit box can be attached to a belt using the practical clip and can be removed if necessary
ORSY system
- Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
- Includes a plastic mount for 1/4 inch bit holder
- For up to two equipped bit bars (available separately)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!