Welcome to Würth Hungary For trade customers only
91-piece 1/4" universal bit assortment
91-piece 1/4" universal bit assortment - 1
91-piece 1/4" universal bit assortment - 2
91-piece 1/4" universal bit assortment - 3
91-piece 1/4" universal bit assortment - 4
91-piece 1/4" universal bit assortment - 5
91-piece 1/4" universal bit assortment - 6
91-piece 1/4" universal bit assortment - 7
91-piece 1/4" universal bit assortment - 8

For detailed information, other images and documents, please select individual articles from the following table.

91-piece 1/4" universal bit assortment

Extensive bit assortment with short and long versions of the most common standard bits. In addition to the bit holder, the set also contains a bit ratchet for using bits without machine

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Contains all bits for the most popular standard screws



70 mm long bits for hard-to-reach places



Simple removal and clearly laid-out storage of bits


  • Foam inserts with printed profile designation

  • Colour-coded system to identify bit and screw combinations at a glance


Bit ratchet


  • Very compact ratchet head, very slim design, 10° offset

  • Finely toothed, 64 teeth

  • With 2C handle


Bit holder


  • Very fast, easy and safe bit change

  • One-hand quick-change function: Pressing the button ejects the bit.

  • Access to low-lying and hard-to-reach screw heads is possible thanks to the very slim design (max. dia. 10.5 mm)
Notice

Each set additionally includes 1x each of 25 mm bits: Hex 1.5 mm; square head 1, 3, 4 mm, and 1x each of 70 mm bits: PH3; PZ3