C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
Bit for all common TX screw sizes
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
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and bit diameters are available for common applications
Bit for hand and power tools
- The 5/16 inch hexagon drive fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screw bit
- The bit material ensures a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!