- The colour-coding system in maintenance cleaning serves as a guide. This prevents mixing clean and unclean areas.
- The bin with the blue handle is for clean cleaning water and the bin with the red handle is used for waste water
- The scale (in litres) on the inside of the bin makes it easy to measure the contents
- The large capacity of the bin allows it to be used for a wide range of cleaning work
- The high-quality carrying handle ensures comfortable carrying
Versatile use as a container for cleaning water. The bin is also suitable for the dual bin cleaning trolley and serves as a replacement or exchange bin.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!