Base height adjuster, type L
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
M 10 adjustment screw, galvanised, with hex socket drive 5 mm
- Load-bearing capacity: 250 kg
- Reliable tool mount and force transfer
30-mm plate, movable, with 32-mm plastic protective cap, black
- Secure stand
- Easy to adjust
- Protects the floor covering
- Discreet appearance with dark shadow joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!