The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Base element for tension anchors, two pieces
Ideal for connecting wooden structures to concrete, steel and wood substructures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Ideal for a range of installation situations due to a variety of combination possibilities with the respective backplate
- Covers various requirements for load removal or bolt hole spacing due to different geometries
- Pre-production in factory possible, such as assembly of the backplate or complete panelling and completion of internal walls
- Also suitable for wall panels with a pre-fabricated installation level and associated larger bolt hole spacing
- High tensile capacities
No damage to wall elements during transport and reduced risk of injury from non-protruding parts
- Preassembly of the backplate with anchor nails or joist hanger screws in the factory
- Final assembly of the base element using pias® screws for connecting to the backplate and fixing bolt anchors or concrete screws for anchoring in the ground on the construction site
- It is also possible to adjust the height easily and quickly on the construction site
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!