Welcome to Würth Hungary For trade customers only
Automatic jump starter

For detailed information, other images and documents, please select individual articles from the following table.

Automatic jump starter

Automatic start function. The starting power is not summoned until needed, resulting in greater starting power.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • For mobile, mains-independent jump starting of cars and commercial vehicles with a 12 V or 24 V electrical system

  • Automatic polarity reversal protection

  • Automatic voltage selection 12 V/24 V (manual voltage selection also possible)

  • Fully insulated, angled solid clamps with highly flexible, fully rubberised cables

  • De-energised connection to and disconnection from the vehicle electrical system

  • Protection against voltage peaks

  • Overload protection in start mode

  • LED battery status indicator

  • Short-circuit protection (internal battery protected by high-current fuses)

  • Delivery includes metal chassis on large pneumatic tyres (diameter: 300 mm)
Notice

Booster for use with the following battery types:


  • Open, wet, maintenance-free, VRLA, AGM, GEL, EFB and EFB+, calcium, lithium, NiCd aircraft batteries