For detailed information, other images and documents, please select individual articles from the following table.
Flushing device for automatic gearboxes WOW! ATFS with adapters
The ATFS is a high-quality, sustainable and above all future-oriented multi-brand flushing device for automatic gearboxes, which enables the gearbox oil to be changed and the gearbox to be cleaned in one process.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Robust and workshop-compliant automatic gearbox flushing device for demanding day-to-day work in the workshop
- Gearbox oil change and cleaning in one process
- Cleaning is done without the use of additives
- Pneumatic device with no electronics
- Developed and approved together with Daimler AG
Cleaning is carried out without the use of additives by using heat and a high flow rate together with a double membrane high-performance pump. Two high-performance filters clean the used and fresh oil during the flushing process. The used oil can be easily emptied and disposed thanks to the collection system. The residual oil from the oil pan can be removed without the need for an additional device.
Service not limited to a specific brand
Included in the scope of delivery is the Universal adapter case, equipped with adapters for the most popular vehicles from the manufacturers Audi, Bentley, BMW, Buick, Cadillac, Chevrolet, Citroen, Dodge, Fiat, Hummer, Iveco, Jeep, Lancia, Maybach, Mercedes, Mini, Opel, Peugeot, Renault, Rolls-Royce, Saab, Seat, Skoda, VW.
The adapter case covers approx. 90 % of the vehicles of German manufacturers and a large number of vehicles of European manufacturers.
Scope of delivery:
- WOW! ATFS automatic gearbox flushing device
- Quick start guide and manual
- Universal adapter case made of plastic and equipped with adapters and adapter list
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!