Ideal for removing plastic panels and trims for car interiors and exteriors
Made from high-strength nylon, prevents damage to the surface, both plastic and painted
Different shapes and angles enable all types of plastic components to be removed safely
A valuable alternative to metal tools, which can damage bodywork, resulting in high repair costs
Set consisting of the following levers:
- Lever 1: length 155 mm, width 60 mm, thickness 5 mm
- Lever 2: length 175 mm, width 60.5 mm, thickness 5 mm
- Lever 3: length 175 mm, width 20.5 mm, thickness 5.5 mm
- Lever 4: length 205 mm, width 19.3 mm, thickness 7 mm
- Lever 5: length 195 mm, width 30 mm, thickness 6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!