For detailed information, other images and documents, please select individual articles from the following table.
Assembly adhesive tape Universal
Versatile adhesive tape for simple applications. For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
PP-based backing film
Excellent adaptation of the adhesive tape to smooth coverings and floors
Highly adhesive
Excellent adhesion, even to delicate surfaces such as PE and PP
The universal assembly adhesive tape is not resistant to UV; it should therefore not be exposed to direct sunlight
On plastics containing softener additives to be bonded, the softeners may change the adhesive coat, which may compromise the adhesive strength
For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
- The surfaces to be adhered must be fully dry, stable and free from dust, grease and oil
- In order to ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued, if necessary with the pressure roller (art. no. 0693 011 756)
- With delicate and porous substrates (e.g. wood, stone), please carry out preliminary tests
- On plastics containing softener additives to be bonded, the softeners may change the adhesive coat, which may compromise the adhesive strength
- The mounting tapes are only UV-resistant in certain cases and should therefore be protected from direct sunlight
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!