For detailed information, other images and documents, please select individual articles from the following table.
Anti-hologram polish P30 Plus
High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Unique powdered composition made from aluminium oxide
- Fine removal with simultaneous unique mirror gloss
- Effortlessly removes sanding grooves from a grain of P3000 upwards
Thick consistency
- Polish does not splash
- Economical
- Low dust formation
Can be applied manually and by machine
Silicone-free
Due to its chemical composition, this polishing agent is safe when used as intended.
Recommended pad: "Orange" or "Lambskin" polishing pad
In order to achieve an optimum surface without micro-scratches, Anti-Hologram Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.
At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage and transport.
Painted surfaces in the automotive, nautical or wood sectors. (solvent-based paints, one-component and multi-component systems, water-based paints, powder paints, scratch-resistant clear lacquers). Not for matt paints.
Shake the bottle well before use.
Apply an even coat of polish to the paint surface with a soft polishing cloth or polishing sponge, working in a circular motion, and then polish. Remove residual polish with a microfibre cloth.
Mechanical:
Moisten the surface of the selected polishing pad evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Polish the area applying a certain pressure until grinding traces or paint imperfections have been removed. Remove residual polish with a microfibre cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!