Welcome to Würth Hungary For trade customers only
Angled gear
Angled gear - 1
Angled gear - 2
Angled gear - 3
Angled gear - 4
Angled gear - 5
Angled gear - 6
Angled gear - 7

For detailed information, other images and documents, please select individual articles from the following table.

Angled gear

Powerful angled gear for screwing and drilling work

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High-quality angled gear made from specially hardened steel


Allows a max. torque of 57 Nm or max. rotation speed of 2,000 rpm



Safe stop


thanks to 360°, infinitely adjustable soft grip



Compact design


Especially suitable for all screwing tasks in tight and difficult to access places



Magnetic 1/4" bit holder with quick-change chuck


  • Safe stop for screws via magnetic force.

  • Suitable for all standard bits, and bit drills with C6.3 and E6.3 mount