Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sort by
12 articles with 30 variations found
Ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers
The type A angle bracket without rib is ideal for load-bearing wood-to-wood and wood-to-steel connections and can be used universally for standard connections such as intersecting timbers
For load-bearing wood-steel and wood-concrete joints for base anchoring in timber construction
Ideal for challenging load-bearing wood/wood and wood/concrete connections in timber construction and for universal use in standard connections, such as intersecting timbers
For high-quality connections in load-bearing wood-to-wood or wood-to-concrete structures
The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
The type A angle bracket with rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections
The type A angle bracket without rib is ideal for high-quality load-bearing wood/wood connections in timber construction
For load-bearing wood-wood and wood-concrete joints for base anchoring in timber construction
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage of solid wooden walls in timber structures. Optimal positioning of the angle during assembly thanks to the slot in the foot plate.
The solid 3 mm version in timber construction enables universal application, whereby the versions with beading are recommended for larger load transfers
For high-quality connections in load-bearing wood/wood or wood/concrete structures.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.