Stačí pouze tři kroky, abyste mohli naplno využívat všechny funkce e-shopu.
Prodej pouze živnostníkům a právnickým subjektům
Kód QR již není platný. Kliknutím na následující tlačítko jej znovu aktivujete.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Řazení
Nalezeno položek: 12, počet verzí: 30
The type A angle bracket without rib is ideal for high-quality load-bearing wood/wood connections in timber construction
The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
Ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers
For load-bearing wood-wood and wood-concrete joints for base anchoring in timber construction
The type A angle bracket with rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections
For high-quality connections in load-bearing wood-to-wood or wood-to-concrete structures
For high-quality connections in load-bearing wood/wood or wood/concrete structures.
For load-bearing wood-steel and wood-concrete joints for base anchoring in timber construction
Ideal for challenging load-bearing wood/wood and wood/concrete connections in timber construction and for universal use in standard connections, such as intersecting timbers
The solid 3 mm version in timber construction enables universal application, whereby the versions with beading are recommended for larger load transfers
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage of solid wooden walls in timber structures. Optimal positioning of the angle during assembly thanks to the slot in the foot plate.
The type A angle bracket without web is ideal for high-quality load-bearing wood-to-wood and wood-to-steel connections. They are universally suitable for standard connections such as intersecting timbers.
Existuje ještě více výsledků vyhledávání. Pro přesnější výsledek ještě podrobněji specifikujte zadání.
Zkontrolujte zadání nebo použijte jiný výraz pro vyhledávání.