Welcome to Würth Hungary For trade customers only
Type-V angle connector with slotted hole
Type-V angle connector with slotted hole - 1
Type-V angle connector with slotted hole - 2
Type-V angle connector with slotted hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

Type-V angle connector with slotted hole

For load-bearing wood-wood and wood-concrete joints for base anchoring in timber construction

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • The slotted hole in the base plate enables optimal adjustment of the construction

  • Extremely high load-bearing capacities

  • For versatile use in wood-wood and wood-concrete applications

  • Hot-dip galvanised sheet metal on both sides

  • Use in utilisation class 1.2 and 3 in accordance with EN 1995:2013
Proof of Performance
  • CE labelling as per European Technical Assessment ETA-14/0274

  • CE labelling as per European Technical Assessment ETA-08/0183 for V100
Notice
  • Partial nailing is permitted (see additional technical data sheet)

  • The general conditions of ETA 14/0274 for angle brackets V95, V135 and V285 must be observed

  • The general requirements of ETA 08/0183 for angle brackets V100 must be observed

  • The general requirements of the applicable anchor approval must be observed

  • The respective permissible edge distances and spacings of the fasteners must be observed
Application area