Welcome to Würth Hungary For trade customers only
Angle bracket type V-MH with slotted hole
Angle bracket type V-MH with slotted hole - 1
Angle bracket type V-MH with slotted hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type V-MH with slotted hole

Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage of solid wooden walls in timber structures. Optimal positioning of the angle during assembly thanks to the slot in the foot plate.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Ideal for use with solid wooden wall constructions thanks to simple screw fastening

  • Very high load-bearing capacities

  • Sheet metal hot-dip galvanised on both sides (D11 + Z275) in line with EN 10111:1998, thickness 4 mm with subsequent thermal hot-dip galvanisation (55 µm)

  • Application in utilisation classes 1, 2 and 3 in line with EN 1995:2013
Proof of Performance

ETA-14/0274

Notice

The general requirements of ETA-14/0274 must be observed.


The general requirements of the applicable anchor approval must be observed.