Welcome to Würth Hungary For trade customers only
Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections

Solid 3 mm type for universal use in timber construction. (For larger load transfers, the use of a beaded variant is recommended).

See product details

Available in 1 version
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
  • Robust design, versatile applications

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), 3 mm thick in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA 09/0133

Notice

The comb/ribbed nails should be driven in as close to the deflection curve in the load-bearing joist as possible. This also applies to the bolts used if angle connectors are used to attach wood to e.g. concrete.



The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.