For detailed information, other images and documents, please select individual articles from the following table.
Angle connector type B2 for timber structures, short, solid 3 mm design
For high-quality connections in load-bearing wood-to-wood or wood-to-concrete structures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Minimal misalignment between wooden structure and concrete anchor
- Low bulk, slim design
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
ETA-09/0216
- The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.
- The respective basic conditions of the applicable anchor approval must be observed.
- It is recommended to use angle brackets for more demanding requirements.
Load-bearing connections of timber joists to wood or concrete such as joist to joist, purlin to joist, joist to concrete substrate.
Suitable fasteners
- Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 40 mm
- ASSY 4.0 Combi in accordance with ETA 11/0190: d = 12 mm
- Bolts in accordance with manufacturers' specifications: d = 12 mm
- Recommended anchors for fastening in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!