Welcome to Würth Hungary For trade customers only
Angle bracket type B1 For timber structures, solid 3 mm design
Angle bracket type B1 For timber structures, solid 3 mm design - 1
Angle bracket type B1 For timber structures, solid 3 mm design - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type B1 For timber structures, solid 3 mm design

For high-quality connections in load-bearing wood/wood or wood/concrete structures.
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
  • Low offset between the wooden construction and concrete anchoring

  • Slim construction for low application

  • Plates hot-dip galvanised on both sides (DX51D + Z275 (approx. 20 µm)) of thickness 3.0 in accordance with EN 10327:2004

  • Application in use class 1 and 2 according to EN 1995:2013

  • For higher requirements, the use of reinforced angle connectors or tension anchors is recommended
Proof of Performance

European technical approval ETA-09/216

Notice

The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.