Welcome to Würth Hungary For trade customers only
Deneb – angle bracket
Deneb – angle bracket - 1
Deneb – angle bracket - 2
Deneb – angle bracket - 3
Deneb – angle bracket - 4
Deneb – angle bracket - 5
Deneb – angle bracket - 6
Deneb – angle bracket - 7
Deneb – angle bracket - 8
Deneb – angle bracket - 9
Deneb – angle bracket - 10

For detailed information, other images and documents, please select individual articles from the following table.

Deneb – angle bracket

The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • High rigidity due to integrated stiffeners and beads

  • High variability in the choice of fixings

  • Versatile options for screw fittings are set out in the ETA-20/0773

  • High load-bearing capacity
Proof of Performance

CE labelling as per European Technical Assessment ETA-20/0773

Application area
Deneb angle bracket with 8 x ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket with 8 x ASSYplus 4 CS FT diameter 6 x 200 mm with angled washer
Deneb angle bracket with 70 x ASSY 4 JH diameter 5 x 70 mm
Deneb angle bracket with 18 x ASSY 4 JH diameter 5 x 70 mm + 8 ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket 70 x anchor nail diameter 4 x 60 mm