For detailed information, other images and documents, please select individual articles from the following table.
WIT-AS anchor rod, A4 stainless steel for WIT-VM 250 injection systems
Masonry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
In autoclaved aerated concrete, only anchorage with perforated sleeve WIT-SH 18/95 is permitted!
- Anchor rod WIT-AS A4 can be used for the injection system "ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, autoclaved aerated concrete"
- WIT-AS A4, A4 stainless steel can be used in dry indoor areas and outdoors (including in industrial atmospheres and close to the sea) or in damp rooms, provided that no particularly aggressive conditions are present
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!