Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sort by
The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot
Universal anchors for fixtures in almost all building materials for the lower load range
Comprehensive assortment with the SHARK TWIST anchor and matching ASSY D screws for anchors, dia. 6 x 36 mm and dia. 8 x 46 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Universal anchors for fastenings in almost all building materials for the lower load range
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with flat collar nail made of zinc plated steel