Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sort by
34 articles with 50 variations found
The straight quick-action coupling for refrigerants R134a and R1234yf offers easier access to high/low-pressure service connections that are difficult to access due to plastic covers.
For topping up leak detection additive (art. no. 0892764010) via the low-pressure side
Pressure/leak test
Straight screw adapter with 1/4 SAE internal thread x service connection, high and low pressure
Protects your A/C service unit against contaminants such as UV contrast agent, leak stop agent etc.
Screw-on adapter for filling all associated air conditioning fluids
For the safe storage and transportation of 10 kg steel gas cylinders
The adapter allows you to adapt the R-134a pressure gauge bridge to the HFO-1234YF quick-action service coupling connections
For cars with R134a refrigerant
For vehicles with R1234YF refrigerant
90°, angled screw adapter with 1/4 SAE female thread x service connection, high-pressure
Replacement valve for service connections on car air conditioning system R134a
Suitable for Battery/charging system tester art. no.: 0772800100
To connect the high pressure service connection on the car air-conditioning unit to the leak detection additive stick.
A convenient way to test pressure and detect leaks in automotive air-conditioning units
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.