For detailed information, other images and documents, please select individual articles from the following table.
A/C system cleaner
Easily cleans all cooling devices and air-conditioning units in buildings of soot, dust, grease and oil, thereby ensuring longer service life and lower energy consumption
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Excellent cleaning performance thanks to its especially favourable creeping properties, including in hard-to-reach areas.
- High degree of material compatibility as no AOX or silicone are used
- Longer service life as the system is cleaned of dust, dirt, soot and oil
We provide this advice based on our own tests and experience and to the best of our knowledge. Preliminary testing is required.
It is recommended to test in an inconspicuous area before use. The product is silicone-, VOC- and AOX-free.
Cooling and air-conditioning units in household areas and in offices and industrial facilities.
Depending on the degree of soiling, spray directly onto the surface to be cleaned (undiluted or dilute with water [1:1]) from a distance of approx. 20 cm; leave it to take effect for a few minutes and then wipe off with a damp cloth. Rinse with water if necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!