Welcome to Würth Hungary For trade customers only
Aerated concrete anchor W-GB

For detailed information, other images and documents, please select individual articles from the following table.

Aerated concrete anchor W-GB

Plastic anchor designed specifically for aerated concrete

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Three-segment plastic anchor specifically for use in aerated concrete

  • Three-way division for almost positive locking anchoring in soft, aerated concrete

  • Matched to specific screw diameters

  • Attachment with pre-positioned installation

  • When the anchor is tapped into the pre-drilled hole, the segments that protrude over the core diameter burrow into the aerated concrete. As a result, positive locking occurs when the screw is then inserted.

  • For installation, we recommend the ASSY®-D plug screw
Create the drill hole
Clean the drill hole
Knock in anchor until flush
Set component in place and screw in screw
Finished