For detailed information, other images and documents, please select individual articles from the following table.
EURASOL adhesive sealing tape
Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Tested resistance to ageing
- Maximum safety with blower door tests
- Protects against moisture and mould growth in the insulation
- Excellent initial and final adhesion
- Quick, easy and safe application
- The flexible support material easily adapts to openings
- Solvent-free
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
- Certified for thermal ageing and moisture resistance by the University of Kassel
- Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.
Suitable for indoor and outdoor use (UV resistance: 3 months)
- Permanent bonding of roof protection films, vapour barriers and vapour retarders
- Bonding of overlapping sections of these films and connections and openings, e.g. on wood (≤ 20% wood moisture content), metal, hard plastic
- Airtight joint adhesion of OSB boards
EURASOL is ideal for bonding PP-based Wütop vapour retarders, Wütop vapour barriers and Wütop roof protection films, and has been tested on these films. For this reason, we recommend using these Wütop films to achieve optimum results with the Würth air seal system.
Affix EURASOL to the overlap seam by removing just a few centimetres of the masking paper. On removing the masking paper, the adhesive tape is glued over the full length of the overlapping seam by pressing on it. Please ensure sufficient contact pressure. After adhesion, cut the adhesive tape with a knife. Do not subject adhered tape to long-term tension.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!