Welcome to Würth Hungary For trade customers only
Mirror adhesive tape
Mirror adhesive tape - 1
Mirror adhesive tape - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mirror adhesive tape

Double-sided foam adhesive tape for mounting and permanently attaching to all smooth and slightly uneven surfaces

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Excellent compatibility with a range of common surfaces


  • The adhesive tape is suitable for bonding to many different materials

  • Damps vibrations and compensates for joining parts with different vertical expansion coefficients


High degree of initial tackiness



Sufficient application reliability is achieved as soon as it is fitted.



Extreme resistance to ageing, UV, weather, plasticisers and chemicals


  • The adhesive tape can be used both indoors and outdoors.

  • The carrier foam does not yellow and remains permanently elastic.


RoHS-compliant

Notice
  • Please conduct preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and rough or porous surfaces (e.g. wood, stone).

  • Preliminary tests must be performed to determine adhesion to painted surfaces (particularly powder-coated surfaces).

  • If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive.

  • For safety mirrors (identifiable by a blue or green film on the back of the mirror), mirror manufacturers generally recommend using an additional mechanical fastening.

  • For safety mirrors (identifiable by a blue or green film), there may be adhesive problems with the tape due to the interaction between the film used and the adhesive. Adhesion is particularly poor on PE/PP-based films. Preliminary tests must therefore be carried out in all cases. As a variety of different films can be used for safety mirrors, the use of an additional mechanical fastening is strongly recommended.


Please observe the installation instructions.

MOUNTING INSTRUCTIONS FOR ADHESIVE MIRROR TAPE
Quantity of adhesive tape to use
Adhesive tape width (mm)Mirror area (cm2)Mirror thickness (mm)
3456
2510 cm13 cm16 cm20 cm
19100025 cm40 cm45 cm50 cm
2520 cm30 cm35 cm40 cm
19200050 cm70 cm85 cm100 cm
2540 cm50 cm65 cm80 cm
195000125 cm175 cm225 cm250 cm
25100 cm120 cm170 cm200 cm
1910000250 cm350 cm450 cm500 cm
25200 cm260 cm325 cm325 cm
191003 cm4 cm5 cm6 cm
252 cm3 cm4 cm5 cm
192005 cm7 cm9 cm10 cm
254 cm5 cm7 cm8 cm
1950013 cm17 cm20 cm25 cm
Application area