For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS 2000®
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
For silent performance
- Eliminates creaking and squeaking noises
- Outstanding creepage and penetrating properties
Reliable adhesion and protection
- Long-lasting lubricant with excellent adhesion
- Lubricant does not shear on fast-turning and rotating parts
Versatile compatibility and protection
- Protects and maintains O-rings and X-rings
- Does not affect painted base materials
- Plastic compatibility due to special formula
Minimises wear
- Reduction of friction temperature for longer lubrication
For professional use for universal lubrication and for high pressure loads, e.g. shifting, accelerator and clutch linkages, Bowden cables, bolts, joints, hinges, reversing levers, lock strikers, drag link ends, sliding rails, sprockets, toothed racks, open gears etc.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!